Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 7.9x12x10 mm

  • Mfr # K1022.A0790X10

  • Zoro # G1005388


product price: $8.95
/ea

Key Features

Outside Diameter
12 mm
Length
10 mm
Material
Mild Steel
Product Type
Drill Bushings
Diameter
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0790X10
Zoro #
G1005388
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
12 mm
Length
10 mm
Diameter
7.9 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 7,9X12X10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.