Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm

  • Mfr # K1022.A0820X12

  • Zoro # G1005701


product price: $9.65
/ea

Key Features

Outside Diameter
15 mm
Length
12 mm
Material
Mild Steel
Measurement Type
Metric
Diameter
8.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0820X12
Zoro #
G1005701
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
15 mm
Length
12 mm
Diameter
8.2 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 8,2X15X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.