
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 9.7x15x12 mm
Mfr # K1022.A0970X12
Zoro # G1002822
product price: $9.65
/eaKey Features
Material
Mild Steel
Outside Diameter
15 mm
Length
12 mm
Diameter
9.7 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0970X12
Zoro #
G1002822
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
15 mm
Length
12 mm
Diameter
9.7 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 9,7X15X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.