
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 11.5x18x12mm
Mfr # K1021.B1150X12
Zoro # G1007022
product price: $9.29
/eaKey Features
Outside Diameter
18 mm
Diameter
11.5 mm
Length
12 mm
Product Type
Drill Bushings
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B1150X12
Zoro #
G1007022
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
18 mm
Diameter
11.5 mm
Length
12 mm
Details
Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 11,5X18X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.