
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 11.9x18x20mm
Mfr # K1021.B1190X20
Zoro # G1010008
product price: $10.75
/eaKey Features
Outside Diameter
18 mm
Product Type
Drill Bushings
Length
20 mm
Diameter
11.9 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B1190X20
Zoro #
G1010008
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
18 mm
Length
20 mm
Diameter
11.9 mm
Details
Product Type
Drill Bushings
Measurement Type
Metric
Material
Mild Steel
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 11,9X18X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.