Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 22x30x36 mm

  • Mfr # K1021.B2200X36

  • Zoro # G1010087


product price: $20.79
/ea

Key Features

Material
Mild Steel
Outside Diameter
30 mm
Diameter
22 mm
Measurement Type
Metric
Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B2200X36
Zoro #
G1010087
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
30 mm
Diameter
22 mm
Length
36 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:B Mild Steel 22X30X36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.