Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 27x42x25 mm

  • Mfr # K1021.B2700X25

  • Zoro # G1011380


product price: $24.39
/ea

Key Features

Measurement Type
Metric
Diameter
27 mm
Length
25 mm
Product Type
Drill Bushings
Outside Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B2700X25
Zoro #
G1011380
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
27 mm
Length
25 mm
Outside Diameter
42 mm

Details

Measurement Type
Metric
Product Type
Drill Bushings
Material
Mild Steel

Description

Drill Bushing Cylindrical Din179, Form:B Mild Steel 27X42X25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.