
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.4x7x8 mm
Mfr # K1021.B0340X08
Zoro # G1012010
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Measurement Type
Metric
Outside Diameter
7 mm
Diameter
3.4 mm
Material
Mild Steel
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0340X08
Zoro #
G1012010
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
7 mm
Diameter
3.4 mm
Length
8 mm
Details
Measurement Type
Metric
Material
Mild Steel
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 3,4X7X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.