Zoro Homepage

Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x12 mm

  • Mfr # K1021.B0370X12

  • Zoro # G1002901


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Diameter
3.7 mm
Outside Diameter
7 mm
Measurement Type
Metric
Product Type
Drill Bushings
Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B0370X12
Zoro #
G1002901
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3.7 mm
Outside Diameter
7 mm
Length
12 mm

Details

Measurement Type
Metric
Product Type
Drill Bushings
Material
Mild Steel

Description

Drill Bushing Cylindrical Din179, Form:B Mild Steel 3,7X7X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.