
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x12 mm
Mfr # K1021.B0400X12
Zoro # G1004268
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Measurement Type
Metric
Outside Diameter
7 mm
Diameter
4 mm
Length
12 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0400X12
Zoro #
G1004268
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
7 mm
Diameter
4 mm
Length
12 mm
Details
Measurement Type
Metric
Product Type
Drill Bushings
Material
Mild Steel
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 4X7X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.