
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 5.7x10x16 mm
Mfr # K1021.B0570X16
Zoro # G1005421
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Diameter
5.7 mm
Product Type
Drill Bushings
Material
Mild Steel
Length
16 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0570X16
Zoro #
G1005421
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
5.7 mm
Length
16 mm
Outside Diameter
10 mm
Details
Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 5,7X10X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.