
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 5x8x8 mm
Mfr # K1021.B0500X08
Zoro # G1002070
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Product Type
Drill Bushings
Outside Diameter
8 mm
Length
8 mm
Diameter
5 mm
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0500X08
Zoro #
G1002070
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
8 mm
Length
8 mm
Diameter
5 mm
Details
Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 5X8X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.