
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6.8x12x10 mm
Mfr # K1021.B0680X10
Zoro # G1009472
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Outside Diameter
12 mm
Diameter
6.8 mm
Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.B0680X10
Zoro #
G1009472
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
12 mm
Diameter
6.8 mm
Length
10 mm
Details
Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 6,8X12X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.