Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x20 mm

  • Mfr # K1021.B0600X20

  • Zoro # G1009676


product price: $12.39
/ea

Key Features

Product Type
Drill Bushings
Diameter
6 mm
Material
Mild Steel
Measurement Type
Metric
Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B0600X20
Zoro #
G1009676
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
6 mm
Length
20 mm
Outside Diameter
10 mm

Details

Product Type
Drill Bushings
Material
Mild Steel
Measurement Type
Metric

Description

Drill Bushing Cylindrical Din179, Form:B Mild Steel 6X10X20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.