
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 10.9x18x20 mm
Mfr # K1021.A1090X20
Zoro # G1009789
product price: $9.15
/eaKey Features
Material
Mild Steel
Outside Diameter
18 mm
Diameter
10.9 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.A1090X20
Zoro #
G1009789
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
18 mm
Diameter
10.9 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 10,9X18X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.