
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12.5x22x28 mm
Mfr # K1021.A1250X28
Zoro # G1003699
product price:Â $12.89
/eaKey Features
Material
Mild Steel
Length
28 mm
Outside Diameter
22 mm
Diameter
12.5 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A1250X28
Zoro #
G1003699
UPC #
-
Country of Origin
Italy
Dimensions
Length
28 mm
Outside Diameter
22 mm
Diameter
12.5 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 12,5X22X28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.