Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm

  • Mfr # K1021.A1200X25

  • Zoro # G1003312


product price: $12.65
/ea

Key Features

Material
Mild Steel
Length
25 mm
Outside Diameter
18 mm
Measurement Type
Metric
Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A1200X25
Zoro #
G1003312
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm
Outside Diameter
18 mm
Diameter
12 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 12X18X25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.