
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 14.5x22x16 mm
Mfr # K1021.A1450X16
Zoro # G1004977
product price: $9.29
/eaKey Features
Length
16 mm
Material
Mild Steel
Outside Diameter
22 mm
Diameter
14.5 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.A1450X16
Zoro #
G1004977
UPC #
-
Country of Origin
Italy
Dimensions
Length
16 mm
Outside Diameter
22 mm
Diameter
14.5 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 14,5X22X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.