
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 15.5x26x36 mm
Mfr # K1021.A1550X36
Zoro # G1008617
product price: $21.29
/eaKey Features
Material
Mild Steel
Outside Diameter
26 mm
Length
36 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A1550X36
Zoro #
G1008617
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
26 mm
Length
36 mm
Diameter
15.5 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 15,5X26X36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.