
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 22.5x35x20 mm
Mfr # K1021.A2250X20
Zoro # G1004207
product price:Â $20.15
/eaKey Features
Length
20 mm
Outside Diameter
35 mm
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.A2250X20
Zoro #
G1004207
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Outside Diameter
35 mm
Diameter
22.5 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 22,5X35X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.