
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 2.4x5x9 mm
Mfr # K1021.A0240X09
Zoro # G1008687
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Material
Mild Steel
Length
9 mm
Outside Diameter
5 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0240X09
Zoro #
G1008687
UPC #
-
Country of Origin
Germany
Dimensions
Length
9 mm
Outside Diameter
5 mm
Diameter
2.4 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 2,4X5X9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.