
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 25x35x45 mm
Mfr # K1021.A2500X45
Zoro # G1003428
product price: $33.25
/eaKey Features
Material
Mild Steel
Length
45 mm
Outside Diameter
35 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A2500X45
Zoro #
G1003428
UPC #
-
Country of Origin
Germany
Dimensions
Length
45 mm
Outside Diameter
35 mm
Diameter
25 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 25X35X45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.