
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 32x48x25 mm
Mfr # K1021.A3200X25
Zoro # G1005476
product price: $30.69
/eaKey Features
Outside Diameter
48 mm
Length
25 mm
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A3200X25
Zoro #
G1005476
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
48 mm
Length
25 mm
Diameter
32 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 32X48X25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.