
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 3.2x6x16 mm
Mfr # K1021.A0320X16
Zoro # G1008982
product price: $9.29
/eaKey Features
Outside Diameter
6 mm
Length
16 mm
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0320X16
Zoro #
G1008982
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
6 mm
Length
16 mm
Diameter
3.2 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 3,2X6X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.