Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 3.5x7x16 mm

  • Mfr # K1021.A0350X16

  • Zoro # G1011006


product price: $8.79
/ea

Key Features

Length
16 mm
Material
Mild Steel
Outside Diameter
7 mm
Product Type
Drill Bushings
Diameter
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1021.A0350X16
Zoro #
G1011006
UPC #
-
Country of Origin
Germany

Dimensions

Length
16 mm
Outside Diameter
7 mm
Diameter
3.5 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 3,5X7X16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.