Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 4x7x16 mm

  • Mfr # K1021.A0400X16

  • Zoro # G1010507


product price:  $8.79
/ea

Key Features

Material
Mild Steel
Length
16 mm
Outside Diameter
7 mm
Measurement Type
Metric
Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A0400X16
Zoro #
G1010507
UPC #
-
Country of Origin
Germany

Dimensions

Length
16 mm
Outside Diameter
7 mm
Diameter
4 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 4X7X16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.