Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 5.1x10x20 mm

  • Mfr # K1021.A0510X20

  • Zoro # G1002052


product price: $9.95
/ea

Key Features

Outside Diameter
10 mm
Length
20 mm
Material
Mild Steel
Measurement Type
Metric
Diameter
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1021.A0510X20
Zoro #
G1002052
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
10 mm
Length
20 mm
Diameter
5.1 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 5,1X10X20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.