
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 5x8x16 mm
Mfr # K1021.A0500X16
Zoro # G1006121
product price: $9.15
/eaKey Features
Outside Diameter
8 mm
Material
Mild Steel
Product Type
Drill Bushings
Diameter
5 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0500X16
Zoro #
G1006121
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
8 mm
Diameter
5 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 5X8X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.