Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 5x8x8 mm

  • Mfr # K1021.A0500X08

  • Zoro # G1005780


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Length
8 mm
Material
Mild Steel
Outside Diameter
8 mm
Measurement Type
Metric
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A0500X08
Zoro #
G1005780
UPC #
-
Country of Origin
Germany

Dimensions

Length
8 mm
Outside Diameter
8 mm
Diameter
5 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 5X8X8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.