Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 6.5x12x16 mm

  • Mfr # K1021.A0650X16

  • Zoro # G1007646


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Mild Steel
Outside Diameter
12 mm
Length
16 mm
Measurement Type
Metric
Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1021.A0650X16
Zoro #
G1007646
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
12 mm
Length
16 mm
Diameter
6.5 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 6,5X12X16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.