
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 6.8x12x16 mm
Mfr # K1021.A0680X16
Zoro # G1009859
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Outside Diameter
12 mm
Length
16 mm
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0680X16
Zoro #
G1009859
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
12 mm
Length
16 mm
Diameter
6.8 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 6,8X12X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.