
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 6x10x10 mm
Mfr # K1021.A0600X10
Zoro # G1008197
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Material
Mild Steel
Length
10 mm
Outside Diameter
10 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.A0600X10
Zoro #
G1008197
UPC #
-
Country of Origin
Germany
Dimensions
Length
10 mm
Outside Diameter
10 mm
Diameter
6 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 6X10X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.