
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 9.0x15x12 mm
Mfr # K1021.A0900X12
Zoro # G1004627
product price:Â $7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Material
Mild Steel
Length
12 mm
Outside Diameter
15 mm
Diameter
9 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0900X12
Zoro #
G1004627
UPC #
-
Country of Origin
Germany
Dimensions
Length
12 mm
Outside Diameter
15 mm
Diameter
9 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 9,0X15X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.