Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 9.5x15x12 mm

  • Mfr # K1021.A0950X12

  • Zoro # G1007287


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Mild Steel
Outside Diameter
15 mm
Length
12 mm
Product Type
Drill Bushings
Diameter
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1021.A0950X12
Zoro #
G1007287
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
15 mm
Length
12 mm
Diameter
9.5 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 9,5X15X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.