
Drill Bushing W. Collar DIN172, Form:A Mild Steel 11, 4X18X12
Mfr # K1022.A1140X12
Zoro # G902056317
product price: $11.19
/eaKey Features
Material
Mild Steel
Outside Diameter
18 mm
Length
12 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A1140X12
Zoro #
G902056317
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
18 mm
Length
12 mm
Diameter
11.4 m
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.