Drill Bushing W. Collar DIN172, Form:A Mild Steel 11, 5X18X20

  • Mfr # K1022.A1150X20

  • Zoro # G602056143


product price: $12.75
/ea

Key Features

Outside Diameter
18 mm
Length
20 mm
Material
Mild Steel
Product Type
Drill Bushings
Diameter
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A1150X20
Zoro #
G602056143
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
18 mm
Length
20 mm
Diameter
11.5 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.