Drill Bushing W. Collar DIN172, Form:A Mild Steel 11, 6X18X12

  • Mfr # K1022.A1160X12

  • Zoro # G502056106


product price: $10.19
/ea

Key Features

Length
12 mm
Outside Diameter
18 mm
Material
Mild Steel
Measurement Type
Metric
Diameter
11.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A1160X12
Zoro #
G502056106
UPC #
-
Country of Origin
Germany

Dimensions

Length
12 mm
Outside Diameter
18 mm
Diameter
11.6 m

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.