
Drill Bushing W. Collar DIN172, Form:A Mild Steel 12, 7X22X28
Mfr # K1022.A1270X28
Zoro # G702055725
product price: $16.15
/eaKey Features
Material
Mild Steel
Outside Diameter
22 mm
Length
28 mm
Diameter
12.7 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A1270X28
Zoro #
G702055725
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
22 mm
Length
28 mm
Diameter
12.7 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.