
Drill Bushing W. Collar DIN172, Form:A Mild Steel 3, 4X7X16
Mfr # K1022.A0340X16
Zoro # G502060561
product price: $13.29
/eaKey Features
Material
Mild Steel
Length
16 mm
Outside Diameter
7 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0340X16
Zoro #
G502060561
UPC #
-
Country of Origin
Germany
Dimensions
Length
16 mm
Outside Diameter
7 mm
Diameter
3.4 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.