
Drill Bushing W. Collar DIN172, Form:A Mild Steel 9, 5X15X25
Mfr # K1022.A0950X25
Zoro # G602059939
product price: $18.35
/eaKey Features
Material
Mild Steel
Length
25 mm
Outside Diameter
15 mm
Diameter
9.5 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0950X25
Zoro #
G602059939
UPC #
-
Country of Origin
Germany
Dimensions
Length
25 mm
Outside Diameter
15 mm
Diameter
9.5 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.