Eye Bolt Without Shoulder, M5, 44 mm Shank, 5 mm ID, Stainless Steel, Bright
- Mfr # K0396.10550
- Zoro # G402082687
product price:Â
$
8.29
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M5
Shank Length
44 mm
Eye Inside Diameter
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0396.10550
- Zoro #
- G402082687
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M5
- Shank Length
- 44 mm
- Eye Inside Diameter
- 5 mm
- Overall Length
- 56 mm
- Thread Length
- 16 mm
- Eye Outside Diameter
- 12 mm
Details
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Bright
- Type
- Non Shouldered
- Ream (In.)
- H9
- Eyebolt Type
- Non Shouldered
- Standards
- DIN 444
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.