CAD
Shop ZORO SELECT
See all product information
Create Account
Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
- Mfr # U17420.025.0300
- Zoro # G5033847
CAD Available
product price:Â
$
4.99
/pk of 10, $0.50/ea
Key Features
CAD Drawing
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17420.025.0300
- Zoro #
- G5033847
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Routing Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Application
- Routing
- Eyebolt Type
- Turned Wire
- Type
- Routing Eye Bolt
- Eye Closure
- Bent
- Includes Nut
- Nut Included
- Pack Size
- Small Pack
- Globally Sourced
- Globally Sourced
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Drive Type
- No Drive
- Includes
- One Hex Nut
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Shank Length
- 3 in
- Eye Inside Diameter
- 1/2 in
- Overall Length
- 4 in
- Thread Length
- 1-1/2"
- Screw Size
- 1/4 in
- Eye Outside Diameter
- 15/16 in
- Shank Diameter
- 1/4 in
- Eye Outside Dia.
- 15/16 in
- Dia./Thread Size
- 1/4"-20
- Eye Inside Dia.
- 1/2 in
- Shank Dia.
- 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 1 1/2 in, Shank Dia. 1/4 in, Shank Length 3 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 4 in, Includes One Hex Nut, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.