Shop KIPP
See all product information
Create Account
Eye Bolt Without Shoulder, M14, 61 mm Shank, 14 mm ID, Steel, Black Oxide
- Mfr # K0396.1475
- Zoro # G602065497
product price:Â
$
31.19
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M14
Shank Length
61 mm
Eye Inside Diameter
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0396.1475
- Zoro #
- G602065497
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M14
- Shank Length
- 61 mm
- Eye Inside Diameter
- 14 mm
- Overall Length
- 89 mm
- Thread Length
- 36 mm
- Eye Outside Diameter
- 28 mm
Details
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Black Oxide
- Eyebolt Type
- Non Shouldered
- Type
- Non Shouldered
- Ream (In.)
- H9
- Standards
- DIN 444
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.