Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated
- Mfr # K0769.16240
- Zoro # G802211151
product price:Â
$
87.49
/ea
Key Features
System of Measurement
Metric
Thread Size
M16
Shank Length
24 mm
Eye Inside Diameter
35 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0769.16240
- Zoro #
- G802211151
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Eye Bolt
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plastic Coated
- Features
- Load direction is adjustable
- Min. Tensile Strength
- 363
- Type
- Without hex key
- Eyebolt Type
- Rotatable
Dimensions
- Thread Size
- M16
- Shank Length
- 24 mm
- Eye Inside Diameter
- 35 mm
- Overall Length
- 88 mm
- Thread Length
- 24 mm
- Eye Outside Diameter
- 61 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.