
Eye Bolt M24, 36 mm Shank, 48 mm ID, Steel, Plastic Coated
Mfr # K0769.24361
Zoro # G602211177
product price: $158.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
48 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0769.24361
Zoro #
G602211177
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
48 mm
Overall Length
127 mm
Thread Length
36 mm
Eye Outside Diameter
84 mm
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plastic Coated
Type
With hex key
Features
Load direction is adjustable
Eyebolt Type
Rotatable
Min. Tensile Strength
363
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.