Eye Bolt M30, 45 mm Shank, 60 mm ID, Steel, Plastic Coated
- Mfr # K0769.30451
- Zoro # G102211141
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M30
Shank Length
45 mm
Eye Inside Diameter
60 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0769.30451
- Zoro #
- G102211141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Eye Bolt
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plastic Coated
- Type
- With hex key
- Eyebolt Type
- Rotatable
- Min. Tensile Strength
- 363
- Features
- Load direction is adjustable
Dimensions
- Thread Size
- M30
- Shank Length
- 45 mm
- Eye Inside Diameter
- 60 mm
- Overall Length
- 157 mm
- Thread Length
- 45 mm
- Eye Outside Diameter
- 105 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.