Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Stainless Steel, Bright

  • Mfr # K1333.12

  • Zoro # G202211171


product price:  $26.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1333.12
Zoro #
G202211171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Overall Length
73.5 mm
Thread Length
20.5 mm
Eye Outside Diameter
54 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Eyebolt Type
Shouldered
Type
Shouldered
Standards
DIN 580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.