Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Stainless Steel, Bright

  • Mfr # K1333.20

  • Zoro # G602211115


product price: $60.69
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1333.20
Zoro #
G602211115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
Overall Length
101 mm
Thread Length
30 mm
Eye Outside Diameter
72 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Type
Shouldered
Eyebolt Type
Shouldered
Standards
DIN 580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.