Eye Bolt Without Shoulder, M10, 60 mm Shank, 10 mm ID, Stainless Steel, Bright

  • Mfr # K1418.11070

  • Zoro # G1004572


product price: $8.15
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M10
Shank Length
60 mm
Eye Inside Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1418.11070
Zoro #
G1004572
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10
Shank Length
60 mm
Eye Inside Diameter
10 mm
Overall Length
80 mm
Thread Length
52 mm
Eye Outside Diameter
20 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Type
Non Shouldered
Standards
DIN 444

Description

Eye Bolt With Long Thread D1=M10 L=70, Form:B Stainless Steel, Din444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products