Eye Bolt Without Shoulder, M12, 117.5 mm Shank, 12 mm ID, Steel, Black oxide

  • Mfr # K1418.12130

  • Zoro # G1009630


product price: $18.59
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
117.5 mm
Eye Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1418.12130
Zoro #
G1009630
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Shank Length
117.5 mm
Eye Inside Diameter
12 mm
Overall Length
142.5 mm
Thread Length
107 mm
Eye Outside Diameter
25 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Type
Non Shouldered
Standards
DIN 444

Description

Eye Bolt With Long Thread D1=M12 L=130, Form:B Steel, Din444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.